1/4" MNPT 316 SS Hex Long Nipple

  • Mfr # 4-4 MHLN-SS 4.0

  • Zoro # G6160497


product price:  $58.59
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Long Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-4 MHLN-SS 4.0
Zoro #
G6160497
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Outside Dia.
1/4"
Pipe Size (Fittings)
1/4"
Fitting Length
4 in
Hex Size
5/8"
Pipe Fitting Length
4"
Pipe Size
1/4"
Fitting Side B Outside Diameter
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
4 in
Fitting Side A Outside Diameter
1/4 in

Details

Specific Fitting Shape
Hex Long Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Hex Long Nipple
Fittings Sub-Category
Hex Nipples
Max. Steam Pressure
7400 psi
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Number of Holes
1
Max. Pressure
7400 psi
Specific Pipe Fitting Shape
Hex Long Nipple
Temp. Range
-425 Degrees To 1200 Degrees F
Application
Air, Natural Gas, Oil
Fitting Side B Type
NPT
Fitting Side A Gender
Male
Material Grade
316
Class
Pipe Fitting
Color
Silver
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Maximum Operating Pressure
7,500 psi
Includes Seal
No
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No

Description

The PARKER - 4-4 MHLN-SS 4.0 is a stainless steel pipe fitting rated for use in fluid and gas handling systems. It is constructed from corrosion-resistant stainless steel, ensuring durability. The fitting is sized at 4.0 inches, compatible with piping systems of this nominal size.


Key Features:
  • Material: Stainless Steel – Offers resistance to corrosion and strength for demanding environments.
  • Size: 4.0 inches – Compatible with piping systems of this nominal size.
  • Product Category: Stainless Steel Pipe Fittings – Used to connect, control, or adapt sections of pipe in industrial or commercial installations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.