3/4" Socket PVC Ball Valve 2-Way

  • Mfr # 2510010

  • Zoro # G6161200


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2510010
Zoro #
G6161200
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1 in
Overall Length
5.16 in
Nominal Valve Size
1 in
Handle Height
4.32 in
Outlet Connection Size - Side 1
1 in
Outlet Connection Size - Side 2
1 in
Handle Length
4.33 in
Connection Size - Side 1
1 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Socket x Socket
Item
Ball Valve
Standards
SCH80
Seat Material
PTFE
Handle Type
Tee
Handle Material
ABS
Ball Valve Product Group
Manual
Temp. Range
30 Degrees to 120 Degrees F
Body Material
Plastic
Stem Material
PVC
Stem Type
1-Piece Stem
Features
True Union Design
Compliance
ISO 9001
Max. Pressure
230 PSI CWP
Seal Material
EPDM
Special Features
Actuator Compatible
3-A Standard Compliance
Not Rated
Outlet Connection Type - Side 1
Socket
NSF Certifications for Food and Drinking Water
NSF 61
Included Mounting
Actuator Mounting Pad
Operating Temperature - Maximum
120 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Inlet Connection Entry
Bottom
Operating Temperature - Minimum
30 Degrees F
Outlet Connection Type - Side 2
Socket
Valve Series
Type 23
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Socket

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1 in, Inlet Connection Size 1 in, Inlet Connection Type Socket, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 in, Handle Material ABS, Outlet Connection Type - Side 1 Socket, Outlet Connection Size - Side 2 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.