1-1/2" Socket PVC Ball Check Valve

  • Mfr # 1213015

  • Zoro # G6162165


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
11/2in
Connection Type
Socket/Thread x Socket/Thread
Body Material
PVC
Length
5 15/16 in
Size
1 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1213015
Zoro #
G6162165
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
11/2in
Length
5 15/16 in
Size
1 1/2"
Width
3.78"
Pipe or Tube Size - Check Valves
1 1/2 in
Overall Height
3 25/32 in
Overall Length
5.94 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in

Details

Connection Type
Socket/Thread x Socket/Thread
Body Material
PVC
Seat Material - Check Valves
FKM
Max. Water Pressure - Valves
150 psi @ 120 Degrees F
Mounting Position
Any
Item
Ball Check Valve
Connection Type - Check Valves
Socket x Socket
Max. Temp. - Valves
120 Degrees F
Compliance
ASTM D1784 Cell Class 12454A
Max. Pressure
150 psi
Seat Material
FKM
Full Flow - Valves
No
Standards
ASTM D1784 Cell Class 12454A
Max. Temp.
120 Degrees F
Material of Construction
PVC
Seal Material - Check Valves
FKM
Sub-Category
PVC
Seal Material
FKM
Max. Steam Pressure - Valves
Not Rated
Body Material - Valves
PVC
Cracking Pressure
1 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure - Check Valves
1.0 psi
Flow Design
Single
Min. Temp. - Valves
30 Degrees F
Max. Water Pressure
150 psi
Application - Valves
General Purpose
Item - Check Valves
Check Valve
Mechanism and Body Design
Inline Ball
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 2
Female
Valve Body Style
Inline
Operating Temperature - Maximum
120 Degrees F
Check Mechanism
Ball
Maximum Pressure - Steam
Not Rated
For Media
Chemicals, Water
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
30 Degrees F
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Union Socket
Silent Check
Standard
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
Union Socket
Coefficient of Volume (Cv)
86

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FKM, Max. Temp. - Valves 120 Degrees F, Min. Temp. - Valves 30 Degrees F, Max. Water Pressure - Valves 150 psi @ 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FKM, Full Flow - Valves No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.