3/8" Socket PVC Ball Valve 2-Way

  • Mfr # 161070003

  • Zoro # G6162628


product price:  $28.79
/ea

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161070003
Zoro #
G6162628
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3/8 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Socket x Socket
Item
Ball Valve
Features
Compact
Seat Material
PTFE
Ball Valve Product Group
Manual
Stem Type
1-Piece Stem
Compliance
ISO 9001
Handle Type
Tee
Temp. Range
30 Degrees to 120 Degrees F
Standards
SCH40
Max. Pressure
150 PSI CWP
Stem Material
PVC
Body Material
Plastic
Handle Material
ABS
Seal Material
EPDM
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
Socket
Operating Temperature - Maximum
120 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
30 Degrees F
Connection Type - Side 2
Socket
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Seal Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.