High Efficiency Laundry Detergent, 150 oz Jug, Liquid, Mountain, Blue, 4 PK

  • Mfr # 05016

  • Zoro # G6162816


product price:  $75.59
/pk 4, $18.90/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Mountain
High Efficiency Compatibility
Yes
Pack Count
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05016
Zoro #
G6162816
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
150 oz
Size
150 oz.
Container Size
150 oz

Details

Item
High Efficiency Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Mountain
High Efficiency Compatibility
Yes
Pack Count
4
Packs per Case
4
Color
Blue
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Degreaser Container Type
Jug
Green Environmental Attribute
Minimum 25% Post-Consumer Recycled Content
Container Type
Jug
Features
Removes Ground-in Dirt and Stains
Standards
California Proposition 65 Compliant
Primary Chemical
Anionic Surfactant
Flash Point
Greater Than 200 Degrees F
Color Safe
Yes
Number of Loads
115
Contains Odor Eliminator
No
Contains Fabric Softener
No
Contains Bleach
No
Product Label
Liquid Laundry Detergent
pH Value
Alkaline
Rinse Required
Yes
Dye Free
No
Biodegradable
No
Phosphate Free
Yes
Contains Stain Lifter
Yes
pH Level
10 to 11.5

Description

Laundry Detergent, Product Label Liquid Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 150 oz, Fragrance Mountain, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter Yes, Standards California Proposition 65 Compliant, Biodegradable No, Color Blue, Flash Point Greater Than 200 Degrees F, Number of Loads 115

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.