Shop PUREX
See all product information
Laundry Detergent, 5 gal Pail, Liquid, Mountain Breeze
Mfr # 06354
Zoro # G6071263
product price: $164.21
/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Mountain Breeze
Cleaner Container Size
5 gal
High Efficiency Compatibility
Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
06354
Zoro #
G6071263
UPC #
24200063542
Country of Origin
United States
Dimensions
Cleaner Container Size
5 gal
Size
5 gal
Details
Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Mountain Breeze
High Efficiency Compatibility
Fabric
Volume Capacity
5 gal
Application
Laundry Detergent
For Use On
Fabric
Form
Liquid
Net Weight
46.6 lbs
Packaging Type
Pail
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Includes
Includes one 5-gallon pail.
Description
Purex® Liquid Laundry Detergent, Mountain Breeze, 5 gal. Pail
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.