Flat Washer, For Screw Size 1 3/8" , Stainless Steel Plain Finish, 5 PK

  • Mfr # U55420.137.0001

  • Zoro # G6163477


product price:  $17.59
/pk 5, $3.52/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
1 3/8"
Outside Diameter
3 1/4 in
Minimum Thickness
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55420.137.0001
Zoro #
G6163477
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 3/8"
Outside Diameter
3 1/4 in
Minimum Thickness
0.18 in
Maximum Thickness
0.18 in
Inside Diameter
1.5 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Rockwell Hardness
Not Rated
Type
Flat Washer
Pack Size
Small Pack
Material Grade/Class
316
Dimensional Standards
ASME B18.21.1
Hardness
Not Rated

Description

USS Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1 3/8 in, Inside Diameter 1.5 in, Outside Diameter 3 1/4 in, Maximum Thickness 0.213 in, System of Measurement Inch, Minimum Thickness 0.153 in, Material Quality Standards Not Applicable, Pack Size Small Pack, Rockwell Hardness Not Rated, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.