One-Hole Compression Lug, 4/0 AWG Max, 5/8 in Stud, Long Barrel, Copper, None

  • Mfr # YAD28M16E58

  • Zoro # G6171094


product price:  $20.15
/ea

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
5/8 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YAD28M16E58
Zoro #
G6171094
UPC #
781810668337
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
4/0 AWG
For Stud Size
5/8 in
Barrel Size
Long
Tongue Width
1.10 in
Length
2.44"
Overall Length
2.44 in
Width
1.1"
Cable Size
4/0 AWG
Tongue Width - Wire Connector
1.1 in
Barrel Length
0.87 in
Strip Length
1 in
Hole Diameter
0.67 in
Barrel Outside Diameter
0.89 in
Tongue Length
1.57 in
Maximum Wire Size
4/0 AWG
Tongue Thickness
0.12 in
Minimum Wire Size
4/0 AWG
Conductor - Copper Str Size
4/0 AWG
Dimension - Strip Length inch
1 in
Dimension - Pad Width inch
1.10 in
Dimension - Bolt Size fraction
2023-05-08
Dimension - L Length Overall mm
62 mm
Conductor Size
4/0 AWG
Dimension - Outside Diameter inch
0.89 in
Dimension - B Length inch
0.87 in
Dimension - Stud Size inch
45054
Dimension - Hole Size inch
0.67 in
Dimension - Length Overall inch
2.44 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
1026
Color Code
None
Standards
UL 467
Plate Material
Tin
Max. Temp.
302 Degrees F
Insulation Type
Non-Insulated
Tongue Style
Ring
Wire Range
4/0 AWG
Connection Material
Tin Plater Copper
Seam
Brazed
Insulation Color
Bare
Max. Voltage
600 V
Connector Type
YAD
Peep Hole
No
Hole Center to End
1.890"
Contact Material
Copper
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
RoHS Compliant
Yes
Terminal Shape
Ring Tongue
Barrel Style
Brazed
Hole Spacing
1.02 in
Minimum Operating Temperature
302 Degrees F
Insulation Material
None
Termination Style
Crimp
Contact Finish
Tin
Maximum Voltage
600 V
Seam Style
Brazed
Compatible with Product Type
Code, Flex Cable
Maximum Operating Temperature
302 Degrees F
Insulation Coverage
None
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Trade Name
HYLUGâ„¢
Plated
Y
Item Type
3B
Type
Ring Tongue
Plating Type
Tin
Voltage - Maximum
600 V
Physical Attribute - Tongue Type
Ring
Feature - Barrel Type
Long
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Conductor Type
CU C Str-SizeCU C Flex-Size
Industry Standard(s)
UL467

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 4/0 AWG, Maximum Wire Size 4/0 AWG, Termination Style Crimp, Tongue Width 1.1 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.87 in, Barrel Outside Diameter 0.89 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221, Compatible with Product Type Code, Flex Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.