Impact Bit, 1/2 x 3-1/4In, 6pt, Black Oxide, Impkt Skt Bt St, Steel, Blk Oxd, 1/4 in
Mfr # J74411/4
Zoro # G6171182
product price: $17.49
/eaKey Features
Drive Size
1/2 in
Overall Length
3 1/4 in
SAE or Metric
SAE
Finish
Black Oxide
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
J74411/4
Zoro #
G6171182
UPC #
662679182816
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
3 1/4 in
Size
1/4 in
Bit Length
1 3/4 in
Socket Depth
Standard
Tip Size
1/4 in
Details
Item
Impact Socket Bit
SAE or Metric
SAE
Finish
Black Oxide
Number of Points
6
Material
Alloy Steel
Impact Rated
Yes
Tip Type
Hex
Drive Type
Impact
Measurement Type
SAE
Tip Style
Hex
Replaceable Insert
No
Locking
Yes
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Replaceable Insert Capable
Fixed Insert
Description
Proto® Hex Bit Impact Sockets can be used on stubborn fasteners
Tight tolerances for snug fit on fastener
Hex bit impact sockets are used wherever powered drive tools are used to install or remove fasteners
Additional Features:
- Hex bit impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application
- Side locking hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.