Shop INGERSOLL-RAND

DXS impact socket lug nut accessory

  • Mfr # DXS2KM4LN
  • Zoro # G423387464

product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Impact
Socket Depth
Extra Deep
Standards
ASME B107.110
Includes Non-Magnetic/Sparking
Non-Sparking
Number of Pieces
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXS2KM4LN
Zoro #
G423387464
UPC #
0840462301198
Country of Origin
Taiwan, Province of China

Dimensions

Socket Depth
Extra Deep
Standard Socket Style/Size
Standard 6-Point: 17 mm, 19 mm, 21 mm, 22 mm
Socket Size
17 mm, 19 mm, 21 mm, 22 mm
Socket Size Range
17 mm to 22 mm
Standard Socket Sizes
17 mm, 19 mm, 21 mm, 22 mm

Details

Drive Type
Impact
Standards
ASME B107.110
Includes Non-Magnetic/Sparking
Non-Sparking
Number of Pieces
4
Impact Rated Status
Impact Rated
Socket Shape
6-Point
Product Type
Impact Socket Set
Series
DXS2
Material
Chrome Molybdenum Alloy Steel
Item
DXS impact socket lug nut accessory
Includes
(4) Metric Lug Nut Sockets (17mm, 19mm, 21mm, 22mm), Foam Organizer Tray
Measurement Type
Metric
Includes Socket Bits
Socket Bits Not Included
Includes Thin Wall
Thin Wall
Finish
Manganese Phosphate
Container Type
Tray
Number of Standard Sockets
4
Includes Standard Sockets
Standard Sockets Included
Compatible Modular System
DXS
Fastener-Holding Type
Friction
Includes Torx Sockets
Torx Sockets Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Shell Material
Chrome Molybdenum Alloy Steel

Description

DXS impact socket lug nut accessory, Standard Socket Count/Style Not Applicable, Standard Socket Style/Size Standard 6-Point: 17 mm, 19 mm, 21 mm, 22 mm, Flex Socket Count/Style Not Applicable, Impact, Metric, 6-Point, Manganese Phosphate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.