Shop INGERSOLL-RAND
See all product information
Create Account
DXS impact socket hex bit accessory
- Mfr # DXS2SM17HB
- Zoro # G923389401
product price:Â
$
28.19
/ea
Key Features
Product Type
Impact Socket
Finish
Manganese Phosphate
Standards
ASME B107.110
Series
DXS2
Includes Insulation
Not Insulated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS2SM17HB
- Zoro #
- G923389401
- UPC #
- 0840462300917
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 100 mm
- Socket Depth
- Standard
- Socket Size
- 17 mm
- Wire Rope Length
- 100 mm
- Length
- 100 mm
Details
- Product Type
- Impact Socket
- Finish
- Manganese Phosphate
- Standards
- ASME B107.110
- Series
- DXS2
- Includes Insulation
- Not Insulated
- Measurement Type
- Metric
- Number of Points
- 6
- Socket Shape
- 6-Point
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Impact Rated Status
- Impact Rated
- Item
- DXS impact socket hex bit accessory
- Drive Type
- Impact
- Material
- Chrome Molybdenum Alloy Steel
- Fastener-Holding Type
- Friction
- Drive Shape
- Hex
- Tether Status
- Not Tether Capable
- Includes Locking
- Locking Included
- Shell Material
- Chrome Molybdenum Alloy Steel
Description
DXS impact socket hex bit accessory, Socket Size 17 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Metric, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.