1-1/2" FNPT Galvanized Union

  • Mfr # 0313822165

  • Zoro # G6172835


product price:  $51.75
/ea

Key Features

Specific Fitting Shape
Union
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0313822165
Zoro #
G6172835
UPC #
690291354298
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Pipe Size
1-1/2"

Details

Item
Union
Specific Fitting Shape
Union
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Fitting Connection Type
FNPT
Standards
ASTM A197, FM Approved, Meets ASME B16.36, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Union
Temp. Range
-20 Degrees to 350 Degrees F
Pipe Fitting Material
Malleable Iron
Application
Air, Oil, Non-Potable Water
Finish/Coating
Galvanized
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side B Type
NPT
Class
Class 150
Fitting Side A Type
NPT
Color
Silver
Fitting Side A Gender
Female

Description

Union, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 1 1/2 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.