Flat Washer, For Screw Size M30 , Steel Black Oxide Finish, 5 PK

  • Mfr # M38100.300.0001

  • Zoro # G6173352


product price:  $4.69
/pk 5, $0.94/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
56 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M38100.300.0001
Zoro #
G6173352
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M30
Outside Diameter
56 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
Inside Diameter
31 mm
Inside Diameter Tolerance
1.22-1.236
Outside Diameter Tolerance
2.176-2.205

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
DIN 125-1A
System of Measurement
Metric
Rockwell Hardness
140HV
Color
Clear
Type
Flat Washer
Thickness Tolerance
0.146-0.169
Made in North America
Not Made in North America
Removable
Removable
Maximum Temperature
350 Degrees C
Minimum Temperature
-58 Degrees C
REACH Compliant
REACH Compliant
Dimensional Standards
DIN 125-1A
Material Quality Standards
Not Rated
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
RoHS Compliant
RoHS Compliant
Material Grade/Class
Not Graded
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size M30, Inside Diameter 31.39 mm, Outside Diameter 56 mm, Maximum Thickness 4.3 mm, System of Measurement Metric, Minimum Thickness 3.7 mm, Color Clear, Inside Diameter Tolerance 1.22-1.236, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.