32 ft Aluminum Extension Ladder, 250 lb Load Capacity

  • Mfr # D1332-2

  • Zoro # G6177376


product price:  $619.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
29 ft
Load Capacity
250 lb
ANSI Type
I
Material
Aluminum
Closed Height
18 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1332-2
Zoro #
G6177376
UPC #
051751012194
Country of Origin
Mexico

Dimensions

Industry Ladder Size
32 ft
Extended Ladder Height
29 ft
Closed Height
18 ft
Bottom Width
17.5 in
Section Length
16 ft
Closed Depth
7"
Overall Height
32 ft
Ladder Height
32 ft
Retracted Height
16 ft
Fly Width
14.3 in
Reach Height - Maximum
31 ft
Base Width
17.5 in
Rung Depth
1.8 in
Overall Depth
17.4 in
Standing Height - Maximum
25 ft
Extended Height
29 ft

Details

Load Capacity
250 lb
ANSI Type
I
Material
Aluminum
Net Weight
63.5 lb
Rung Shape
D-Rung
Color
Silver
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
I-Beam
Shoe Design
Swivel
Series
D1300-2
Rung/Step Spacing
12 in
Standards
ANSI A14.2-2007, OSHA Compliant
Weight
64 lb
Rung Spacing
12 in
Number of Rungs
32
Number of Sections
2
Tread Type
Antislip
Ladder Material
Aluminum
Removable Fly
Removable
Load Capacity - Maximum
250 lb
Rung Type
D-Rung
Ladder Type
Extension Ladder
ANSI Duty Rating
Type I
Adjustment Increments
12 in

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft, ANSI Type I, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, D1300-2 Series, Rail Type Aluminum, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 18 ft, Section Length 192 in, Net Weight 63.5 lb, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.