Machinery Mover, 4,000 lb. Cap, PK2

  • Mfr # 13V414

  • Zoro # G6179065


product price:  $2,031.99
/pk 2, $1,016.00/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 5/8 in
Overall Length
23 in
Overall Width
16 1/2 in
Color
Red
Load Capacity
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13V414
Zoro #
G6179065
UPC #
190735121535
Country of Origin
China

Dimensions

Overall Height
43 5/8 in
Overall Length
23 in
Overall Width
16 1/2 in
Roller Dia.
6 in
Handle Height
42 in
Overall LxWxH
23 in x 16 1/2 in x 43 5/8 in
Max. Load Width
19 in
Minimum Load Width
5 in
Caster Wheel Dia.
6 in
Fork Width
2 1/2 in
Caster Mounting Height
10 in
Fork Length
6 in
Maximum Lifting Height
12 in
Caster Wheel Width
2 3/4 in
Fork Thickness
3/4 in

Details

Color
Red
Load Capacity
4,000 lb
Item
Hydraulic-Lift Machinery & Equipment Mover with Dual-Forks
Frame Material
Steel
Roller Material
Urethane
Number of Rollers
4
Weight
406 lb
Frame Finish
Powder Coated
Assembled
Yes
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Bearings
Ball Bearing
Lift Control
Hand Pump
Caster Mounting Type
Plate
Caster Wheel Type
Tread on Core
Handle Type
Flow Back
Includes Straps
Without Straps
Non-Marking Casters/Wheels
Yes
Nose Plate/Fork Material
Steel
Steer Type
No Steer
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Caster Brake
Lift Mechanism
Hydraulic
Frame Gauge
9 ga
Caster Frame Material
Steel
Nose Plate/Fork Style
Dual Fork

Description

Machinery and Equipment Mover, Load Capacity 4,000 lb, Lift Control Hand Pump, Lift Mechanism Hydraulic, Maximum Lifting Height 12 in, Nose Plate/Fork Style Dual Fork, Frame Material Steel, Frame Gauge 9 ga, Color Red, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Includes Straps Without Straps, Steer Type No Steer, Overall Length 23 in, Overall Width 16 1/2 in, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.