Machinery Mover, 6,000 lb. Cap, PK2

  • Mfr # 13V416

  • Zoro # G6179266


product price:  $2,354.99
/pk 2, $1,177.50/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 1/2 in
Overall Length
23 in
Overall Width
18 1/2 in
Color
Red
Load Capacity
6,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13V416
Zoro #
G6179266
UPC #
190735121559
Country of Origin
China

Dimensions

Overall Height
41 1/2 in
Overall Length
23 in
Overall Width
18 1/2 in
Roller Dia.
6 in
Handle Height
41 1/2 in
Overall LxWxH
23 in x 18 1/2 in x 41 1/2 in
Caster Wheel Width
2 3/4 in
Caster Wheel Dia.
6 in
Minimum Load Width
6 in
Fork Length
6 in
Fork Width
3 in
Maximum Lifting Height
6 in
Caster Mounting Height
10 in
Max. Load Width
19 in
Fork Thickness
3/4 in

Details

Color
Red
Load Capacity
6,000 lb
Item
Hydraulic-Lift Machinery & Equipment Mover with Dual-Forks
Number of Rollers
4
Frame Material
Steel
Roller Material
Urethane
Weight
422 lb
Caster Wheel Type
Tread on Core
Lift Control
Hand Pump
Steer Type
No Steer
Caster Mounting Type
Plate
Lift Mechanism
Hydraulic
Assembled
Yes
Frame Gauge
9 ga
Non-Marking Casters/Wheels
Yes
Nose Plate/Fork Material
Steel
Caster Frame Material
Steel
Handle Type
Flow Back
Caster/Wheel Configuration
(4) Swivel
Includes Straps
Without Straps
Frame Finish
Powder Coated
Caster Brake Type
No Caster Brake
Nose Plate/Fork Style
Dual Fork
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Bearings
Ball Bearing

Description

Machinery and Equipment Mover, Load Capacity 6,000 lb, Lift Control Hand Pump, Lift Mechanism Hydraulic, Maximum Lifting Height 6 in, Nose Plate/Fork Style Dual Fork, Frame Material Steel, Frame Gauge 9 ga, Color Red, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Includes Straps Without Straps, Steer Type No Steer, Overall Length 23 in, Overall Width 18 1/2 in, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.