Flat Washer, For Screw Size M42 , Steel Black Oxide Finish, 2 PK

  • Mfr # M38100.420.0001

  • Zoro # G6182023


product price:  $5.79
/pk 2, $2.90/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
78 mm
Minimum Thickness
7 mm
Maximum Thickness
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M38100.420.0001
Zoro #
G6182023
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M42
Outside Diameter
78 mm
Minimum Thickness
7 mm
Maximum Thickness
7 mm
Inside Diameter
43 mm
Inside Diameter Tolerance
1.693-1.717
Outside Diameter Tolerance
3.024-3.071

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
DIN 125-1A
System of Measurement
Metric
Rockwell Hardness
140HV
Thickness Tolerance
0.236-0.315
Color
Clear
Type
Flat Washer
Dimensional Standards
DIN 125-1A
Maximum Temperature
350 Degrees C
Removable
Removable
Pack Size
Small Pack
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Material Grade/Class
Not Graded
Manufacturer Location
Globally Sourced
Minimum Temperature
-58 Degrees C
Material Quality Standards
Not Rated
RoHS Compliant
RoHS Compliant
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size M42, Inside Diameter 43.62 mm, Outside Diameter 78 mm, Maximum Thickness 8 mm, System of Measurement Metric, Minimum Thickness 6 mm, Color Clear, Inside Diameter Tolerance 1.693-1.717, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products