Drum Truck, 55 Gal, Steel, Red, Height 59 In

  • Mfr # 34D647

  • Zoro # G6183642


product price:  $361.99
/ea
Free Shipping & Returns

Key Features

Overall Height
59 in
Overall Width
24 in
Material
Steel
Color
Red
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34D647
Zoro #
G6183642
UPC #
190735264782
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
59 in
Overall Width
24 in
Wheel Diameter
10 in
Rear Wheel Dia.
6 in
Rear Wheel Width
2 in
Front Wheel Width
2 1/2 in
Front Wheel Dia.
10 in
Overall Depth
19 1/2 in
Wheel Dia.
10 in
Overall HxWxD
59 in x 24 in x 19 1/2 in

Details

Material
Steel
Color
Red
Load Capacity
1,000 lb
Item
Ergonomic Tilt-Back Steel-Frame Drum Hand Truck
Wheel Type
Tread on Core
Handle Type
Dual
Drum Capacity
55 gal
Includes
Adjustable Chime Hook, Combination Handle/Kickstand
For Use With
Steel Drums
Wheel Material
Rubber
Wheel Bearings
Roller
Hand Truck Handle Type
Dual Handle
Finish
Powder Coated
Wheel/Tread Material
Rubber
Wheel Type/Material
Tread on Core Rubber
Includes Foot Assist
Without Foot Assist
For Container Material
Steel
For Container Capacity
55 gal
Nose Plate Type
Prong
Includes Stair Climber
Without Stair Climber
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Casters
Frame Type
Rounded Back
Operation
Manual
Frame Material
Steel
Nose Plate Material
Steel
For Cntnr Cap
55 gal
Color/Finish
Red

Description

Drum Hand Truck, Load Capacity 1,000 lb, For Container Material Steel, Wheel Dia. 10 in, Wheel Type Tread on Core, Frame Material Steel, Frame Type Rounded Back, Handle Type Dual, Includes Foot Assist Without Foot Assist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.