Low Arc Kitchen Faucet, Manual, 8" Mount, 2 Hole Commercial

  • Mfr # 432-MPABCP

  • Zoro # G6183947


product price:  $945.99
/pk 6, $157.67/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
432-MPABCP
Zoro #
G6183947
UPC #
611943545246
Country of Origin
United States

Dimensions

Connection Size
1/2" NPSM Male
Spout Length
9"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Height
6-1/4"
Overall Height
11 1/2 in
Water Inlet Connection Size
1/2"
Spout Height
6"
Max. Installation Surface Thickness
1-1/2"
Overall Width
10 1/4 in
For Mounting Hole Diameter - Minimum
1 5/8 in
Spout Height - Maximum
6 in
For Mounting Hole Diameter - Maximum
3/8 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
5 1/8 in

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Flow Outlet Type (Faucet)
Aerated
Replacement Cartridge
Mfr. No. 430-XJKABNF
Series
430
Compliance
ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875, Vermont Bill, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61
Mounting Type - Faucet
Deck
Mounting
Deck
ADA Compliance
ADA Compliant
Valve Type
Compression
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Connection
1/2" MNPS
Flow Outlet Type - Faucet
Aerated
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Faucet Type
Kitchen Sink Faucet
Faucet Finish
Chrome
Includes
Mounting hardware
Handle Material
Brass
Body Material
Brass
Features
Mounting Hardware Included
Type
One Handle
Residential / Commercial
Commercial
Power Source
Manual
Spout Reach
8"
Max. Mounting Hole Center Distance
8"
Faucet Body Material
Brass
CEC Compliant
CEC Compliant
Water Inlet Connection Type
Male NPSM
Valve Type - Faucets
Hot/Cold Cartridge
Ligature Resistant
No
Replacement Cartridge Mfr. Model Number
430-XJKABNF
Vandal Resistant Features
Vandal Resistant Handles
Temperature Control
Non-Adjustable Temperature
Faucet Handle Material
Metal
Faucet Activation
Manual
Material of Construction
Brass
Outlet Type
Laminar
Operation Method
Manual
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Pressure - Maximum
125 psi
Product Type
Faucet
Spout Shape
Arc
Number of Mounting Holes
4
Inlet Connection Gender
Male
Application
Commercial
Temperature - Maximum
140 Degrees F
Inlet Connection Type
NPSM
Mounting Hole Center-to-Center Distance - Maximum
8 in
Vandal Resistance
Vandal-Resistant Handle
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
1.5 gpm
Flow Type
Spray
For Location
Kitchen
Mounting Hole Center-to-Center Distance - Minimum
8 in
Compatible Cartridge Manufacturer Part Number
430-XJKABNF
CEC Compliance
CEC Compliant
Temperature - Minimum
40 Degrees F
For Water Temperature
Hot
Water Supply Type
Hot and Cold Lines
Temperature Control Method
Mixing Valve Not Included
Spout Style
Swivel
Includes Drain
Drain Not Included

Description

Item Low Arc Kitchen Faucet, Package Quantity 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.