Fork Terminal, #6 Stud Size, 14 AWG, 1,000 V, Vinyl Insulated, Blue, Crimp Termination Only, 25 PK

  • Mfr # FV14-6Q

  • Zoro # G6185812


product price:  $10.55
/pk 25, $0.42/ea

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FV14-6Q
Zoro #
G6185812
UPC #
00051128600122
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Overall Length
0.9 in
Tongue Width - Wire Connector
0.34 in
Tongue Width
0.34 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Terminal Connection
Crimp
Connection Material
Tin-Plated Copper
Seam
Butted
Terminal Type
Standard
Connection Type
Crimp
Max. Temp.
221 Degrees F
Wire Range
16 to 14 AWG
Insulation Dia
0.17 Inch
Seam Style
Butted

Description

Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Maximum Wire Size 14 AWG, Stud Size #6, Termination Style Crimp, Seam Style Butted, Standards CSA, RoHS 2011/65/EU, UL, Barrel Length 0.25 in, Barrel Style Butted, Connection Material Tin-Plated Copper, Connection Type Crimp, Minimum Operating Temperature -40 Degrees F, Minimum Wire Size 16 AWG, Overall Length 0.9 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.