Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance PHILIPS ADVANCE 57 Watts, 1 Lamps, HID Ballast IMH-50-K-BLS

PHILIPS ADVANCE 57 Watts, 1 Lamps, HID Ballast (Discontinued)

  • Mfr # IMH-50-K-BLS
  • Zoro # G6188095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMH-50-K-BLS
Zoro #
G6188095
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4-45/64"
Width
1-19/64"
Height
1-13/64"

Details

Item
HID Ballast
Ballast Lamp Type
Metal Halide
Input Voltage
120/277
Ballast Voltage
120/277
Ballast Start Type
Pulse
Ballast Item
HID Ballast
Ballast Max. Lamp Watts
50
Ballast Type
Electronic
Input Watts
57
Ballast Family
e-Vision(TM)
Number of Lamps
1
Operating Amps @ 208V
0.33
ANSI Code
M110/C193
Figure Number
K
Operating Amps @ 277V
0.21
Thermal Protection
Yes
Operating Amps @ 240V
0.27
Min. Starting Temp.
-20 Degrees C/-4 Degrees F
Ballast Lamp Watts
50
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Operating Amps @ 120V
0.48
Includes
Bottom Exit Leads and Mounting Studs
Hz
50/60
Fixture Ballast Type
Electronic
Ballast Bulb Type
Metal Halide

Description

HID Ballast, Ballast Start Type Pulse, ANSI Code M110/C193, Metal Halide Ballast Bulb Type, Input Voltage 120/277, Input Watts 57, -20 Degrees C/-4 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.