Lead-Free Vacuum Gauge, 30 to 0 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location, Steel Case Material

  • Mfr # PEM210LF

  • Zoro # G6189434


product price:  $10.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEM210LF
Zoro #
G6189434
UPC #
628311202564
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.189"
Nominal Dial Size
2 1/2 in
Case Depth
1.102 in
Case Diameter
2.488 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Lead-Free Vacuum Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM-LF
Lens Material
Plastic
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
-100 to 0
Characteristics
Friction Bezel Ring
For Use With
Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
Calibration Certificate Included
No
Gauge Application
General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
Case Color
Black
Case Material
Steel
Socket Material
Lead Free Brass
NSF Certified
Yes
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Standards
ANSI/ASME, CRN, NSF
Pointer Color
Black
Scale Type
Dual
Secondary Pressure Range
-101 to 0
Case Construction
Welded Joint
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Non-Sparking
No
Field Fillable
No
Sensor Material
Bronze
Includes Mounting Hardware
No
Gauge Case Liquid
None
Process Connection Gender
Male
Accuracy Grade
Grade B
Dry Dampening Feature
None
Dial Color
White
Over-Pressure Limit
25%
Movement Material
Stainless Steel
Bezel Material
Steel
Includes Calibration Certificate
No
Includes Vent Plug
No
Pressure Range Type
Vacuum
Dial Face Material
Aluminum
Pointer Material
Aluminum
Removable Bezel
No
Vibration Resistance
None
Pressure Gauge Type
Lead-Free Pressure Gauge
Cleaned for Oxygen Service
No
Process Temperature Range
-40 Degrees to 150 Degrees F
Compatible Process Media
Non-Clogging, Non-Corroding, Potable Water
Secondary Scale Units
kPa
Sensor Type
Bourdon Tube
Accuracy Scale
Mid-Scale
Case Finish
Painted
Freeze Resistant Movement
No
Operating Temperature Range
-40 Degrees to 150 Degrees F
IP Rating
IP52
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Maximum
30 in Hg
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 in Hg
Secondary Scale Pressure Measurement - Maximum
-100 kPa
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Secondary Scale Vacuum Measurement - Minimum
-101 kPa
NEMA Enclosure Rating
5
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Case Liquid
None

Description

Lead-Free Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge, Liquid-Filled Case No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.