Machinery Mover, 2,000 lb. Cap, PK2

  • Mfr # 13V409

  • Zoro # G6190003


product price:  $1,471.99
/pk 2, $736.00/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
49 in
Overall Length
23 in
Overall Width
12 1/2 in
Color
Red
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13V409
Zoro #
G6190003
UPC #
190735121481
Country of Origin
China

Dimensions

Overall Height
49 in
Overall Length
23 in
Overall Width
12 1/2 in
Roller Dia.
5 in
Fork Thickness
1/2 in
Fork Length
4 in
Caster Mounting Height
7 1/2 in
Max. Load Width
17 in
Handle Height
49 in
Fork Width
3 in
Maximum Lifting Height
5 in
Minimum Load Width
8 in
Caster Wheel Width
2 in
Overall LxWxH
23 in x 12 1/2 in x 49 in
Caster Wheel Dia.
5 in

Details

Color
Red
Load Capacity
2,000 lb
Item
Hydraulic-Lift Machinery & Equipment Mover with Dual-Forks
Frame Material
Steel
Roller Material
Phenolic
Number of Rollers
4
Weight
299 lb
Caster Mounting Type
Plate
Lift Mechanism
Hydraulic
Frame Gauge
10 ga
Caster Wheel Type
Solid
Frame Finish
Powder Coated
Steer Type
No Steer
Nose Plate/Fork Style
Dual Fork
Includes Straps
Without Straps
Caster Wheel Bearings
Ball Bearing
Nose Plate/Fork Material
Steel
Non-Marking Casters/Wheels
Yes
Caster Brake Type
No Caster Brake
Handle Type
Flow Back
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Phenolic
Assembled
Yes
Lift Control
Hand Pump
Caster Frame Material
Steel

Description

Machinery and Equipment Mover, Load Capacity 2,000 lb, Lift Control Hand Pump, Lift Mechanism Hydraulic, Maximum Lifting Height 5 in, Nose Plate/Fork Style Dual Fork, Frame Material Steel, Frame Gauge 10 ga, Color Red, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (4) Swivel, Includes Straps Without Straps, Steer Type No Steer, Overall Length 23 in, Overall Width 12 1/2 in, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.