Low Lead Brass Hex Plug, Male NPT, 1/2" Pipe Size

  • Mfr # 706125-08

  • Zoro # G6195217


product price:  $7.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Hex Plug
Pipe Fitting Material
Low Lead Brass
Fitting Connection Type
Male NPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706125-08
Zoro #
G6195217
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Overall Length
1 in
Thread Size
1/2 in -14
Hex Size
7/8 in
Nominal Pipe Size
1/2 in
Outside Diameter
7/8 in

Details

Specific Fitting Shape
Hex Plug
Pipe Fitting Material
Low Lead Brass
Fitting Connection Type
Male NPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Hex Plug
Temp. Range
-40 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Hex Plug
Max. Pressure
750 psi
Standards
ASA, ASME
Material Grade
CA2745
Magnetic
No
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Low Lead Certified Standard
NSF 61-G
Includes Seal
No
Maximum Operating Pressure
750 psi
Plug Construction
Solid
Plug Drive Style
Hex

Description

Hex Head Plug, 1/2 in Nominal Pipe Size, Brass, CA2745, Male NPT, 7/8 in Outside Diameter, 1 in Overall Length, 750 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/2 in -14, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.