General Purpose Hand Truck, Cap 600 Lb

  • Mfr # 34D660

  • Zoro # G6197721


product price:  $180.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
52 in
Overall Width
22 in
Material
Steel
Color
Red
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34D660
Zoro #
G6197721
UPC #
190735264911
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
52 in
Overall Width
22 in
Wheel Diameter
10 in
Noseplate Depth
7 1/4 in
Wheel Width
3 1/2 in
Overall Depth
18 in
Noseplate Width
21 3/4 in
Nose Plate Width
21 3/4 in
Nose Plate Depth
7 1/4 in
Axle-Mounted Wheel Dia.
10 in
Nose Plate WxD
21 3/4 in x 7 1/4 in
Overall HxWxD
52 in x 22 in x 19 in

Details

Material
Steel
Color
Red
Load Capacity
600 lb
Item
Nonmarring Steel General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Loop
Finish
Powder Coated
Hand Truck Handle Type
Continuous Frame Loop
Includes
Wheel Fenders
Includes Foot Assist
Without Foot Assist
Brake Type
No Caster Brake
Axle-Mounted Wheel/Tread Material
Rubber
Axle-Mounted Wheel Type
Pneumatic
Includes Lever Pushoff
Without Lever Pushoff
Caster/Wheel Mounting Location
2-Wheel
Nose Plate Type
Solid Straight
Frame Type
Flat Back
Includes Wheel Fenders
With Wheel Fenders
Nose Plate Profile
Standard
Includes Stair Climber
Without Stair Climber
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Load Protector
With Load Protector
Frame Material
Steel
Nose Plate Material
Steel
Frame Finish
Powder Coated

Description

Nonmarring Steel General Purpose Hand Truck, Load Capacity 600 lb, Overall Depth 18 in, Overall Height 52 in, Overall Width 22 in, Nose Plate Depth 7 1/4 in, Nose Plate Width 21 3/4 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Flat Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.