Folding Chair Storage Truck, 800 lb. Load Capacity

  • Mfr # 30F017

  • Zoro # G6197904


product price:  $441.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
800 lb
Overall Length
63 in
Overall Width
31 5/8 in
Overall Height
84 in
For Max. Number of Chairs
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30F017
Zoro #
G6197904
UPC #
190735243510
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
63 in
Overall Width
31 5/8 in
Overall Height
84 in
Width Between Hanger Sets
6-3/8"
Caster Dia.
5"
Caster Width
1-1/2"
Length of Hanger Bar
14 in
Hanger Width
13 1/4 in
For Maximum Chair Width
13 1/4 in
Handle Height
30 in
Caster Wheel Dia.
5 in
Adjustable Height
Non-Adjustable
Overall LxWxH
63 in x 32 in x 84 in

Details

Item
Folding Chairs Storage Truck
Load Capacity
800 lb
For Max. Number of Chairs
72
Frame Color
Gray
Caster Material
Phenolic
Caster Type
Swivel
Number of Casters
4
Finish
Powder Coated
Frame Material
Steel
Frame Finish/Coating
Powder Coated
Caster Mounting Type
Stem
Number of Rails
2
Rail Type
Fixed
Caster Wheel Type
Standard
Handle Type
Raised Handle
Caster Wheel Tread Type/Material
Standard Phenolic
Caster/Wheel Configuration
(4) Swivel
Frame Gauge
14 ga
Caster Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard

Description

Folding Chairs Storage Truck, Load Capacity 800 lb, For Max. Number of Chairs 72, For Maximum Chair Width 13 1/4 in, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Mounting Type Stem, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Phenolic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.