Terminal Block, Fused Disconnect, 1 Pole, 10 A, 600 V AC, 8 AWG, Screw Termination, Black

  • Mfr # NSYTRV42SF6LD

  • Zoro # G6199067

CAD Available

product price:  $23.65
/ea

Key Features

CAD Drawing
Terminal Block Type
Fused Disconnect
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRV42SF6LD
Zoro #
G6199067
UPC #
785901943754
Country of Origin
Turkey

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
8 AWG
Channel Size
35mm
For Channel Rail Size
35mm
Overall Length
3.11 in
Strip Length
11/32 in
Overall Width
0.4 in
Overall Depth
2.38 in
Termination Screw Size
M3
Fuse Size
6.3 x 32 mm
Wire Stripping Length
9 mm

Details

Item
Terminal Block
Terminal Block Type
Fused Disconnect
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
Current
10 A
Maximum Voltage
600 V AC
Circuit Protection Type
Fuse
Termination Style
Screw
For Conductor Material
Copper
For Conductor Type
Solid, Stranded
Housing Color
Black
Standards
CSA Certified, CURus, EAC
Number of Connections
2
Pieces per Foot
29
Block Material
Polyamide 6/6
Temp. Range
-76 Degrees to 266 Degrees F
Material
polyamide 6/6 insulating case
Maximum Operating Temperature
266 Degrees F
Housing Material
Polyamide 6/6
UL 94 Flammability Rating
V-0
Special Features
Accepts 1/4 in X 1-1/4 in Glass or Ceramic Fuse
Terminal Material
Copper
Torque
7 lb-in
RoHS Compliant
Yes
Minimum Operating Temperature
-40 Degrees F
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Number Of Terminals
2
Nominal Cross Section
16 mm²
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Dielectric Strength
1000 V IEC 60243-1
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Tightening Torque
0.6-0.8 N.m
Device Short Name
TRV
Range
Linergy
Product Compatibility
Spacial enclosures
Tool Type
connection screwdriver || disconnection screwdriver
[Ue] Rated Operational Voltage
500 V EN/IEC 60947-7-1 || 600 V cURus || 600 V CSA
Provided Equipment
12...30 V light indicator
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Cable Cross Section
0.5-16 mm², flexible without cable end || 0.5-16 mm², solid
Flame Retardance
V0 0.8 mm UL 94
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Product Name
Linergy TR
Number Of Measurement Input
0
Connection Position
sideways
Dielectric Constant
3.7 at 1 MHz
Terminal Block Level
1
CAD Available
Yes

Description

Terminal Block, Circuit Protection Type Fuse, Connection Type Screw Clamp, Current 10 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 8 AWG, Housing Color Black, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, For Fuse Diameter 1/4 in, For Fuse Length 1.25 in, Overall Depth 3.11 in, Overall Length 3.11 in, Overall Width 0.4 in, Standards CSA Certified, CURus, EAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.