Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish, 100 PK

  • Mfr # M38093.100.0001

  • Zoro # G6199776

CAD Available

product price:  $4.59
/pk 100, $0.05/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
M10
Outside Diameter
20 mm
Minimum Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M38093.100.0001
Zoro #
G6199776
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M10
Outside Diameter
20 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Inside Diameter
10.50 mm
Outside Diameter Tolerance
0.767-0.787
Inside Diameter Tolerance
0.413-0.424

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125-1A
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Rockwell Hardness
200HV
Type
Flat Washer
Color
Silver
Thickness Tolerance
0.071-0.087
Removable
Removable
Maximum Temperature
350 Degrees C
Made in North America
Not Made in North America
Dimensional Standards
DIN 125-1A
Minimum Temperature
-58 Degrees C
RoHS Compliant
RoHS Compliant
Material Quality Standards
ASTM A-325
Manufacturer Location
Globally Sourced
REACH Compliant
REACH Compliant
Material Grade/Class
200HV
Pack Size
Small Pack
Hardness
200 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class 200HV, Finish Zinc-Plated, For Screw Size M10, Inside Diameter 10.77 mm, Outside Diameter 20 mm, Maximum Thickness 2.2 mm, System of Measurement Metric, Minimum Thickness 1.8 mm, Color Silver, Inside Diameter Tolerance 0.413-0.424, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.