General Purpose Hand Truck, Cap 600 Lb

  • Mfr # 34D661

  • Zoro # G6200677


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52 in
Overall Width
22 in
Material
Steel
Color
Red
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34D661
Zoro #
G6200677
UPC #
190735264928
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
52 in
Overall Width
22 in
Wheel Diameter
10 in
Overall Depth
19 in
Noseplate Depth
7 1/4 in
Noseplate Width
21 3/4 in
Wheel Width
2 in
Nose Plate Width
21 3/4 in
Nose Plate Depth
7 1/4 in
Nose Plate WxD
21 3/4 in x 7 1/4 in
Axle-Mounted Wheel Dia.
10 in
Overall HxWxD
52 in x 22 in x 19 in

Details

Material
Steel
Color
Red
Load Capacity
600 lb
Item
Nonmarring Steel General Purpose Hand Truck
Wheel Type
Rubber
Handle Type
Continuous Frame Loop
Wheel Material
Rubber
Hand Truck Handle Type
Continuous Frame Loop
Finish
Powder Coated
Includes
Wheel Fenders
Includes Load Protector
Without Load Protector
Nose Plate Material
Steel
Includes Foot Assist
Without Foot Assist
Includes Stair Climber
Without Stair Climber
Nose Plate Type
Solid Straight
Axle-Mounted Wheel Type
Flat-Free
Frame Finish
Powder Coated
Nose Plate Profile
Standard
Frame Material
Steel
Caster/Wheel Mounting Location
2-Wheel
Caster/Wheel Configuration
(2) Axle-Mounted
Brake Type
No Caster Brake
Includes Wheel Fenders
With Wheel Fenders
Frame Type
Flat Back
Axle-Mounted Wheel/Tread Material
Rubber
Includes Lever Pushoff
Without Lever Pushoff

Description

General Purpose Hand Truck, Load Capacity 600 lb, Overall Depth 19 in, Overall Height 52 in, Overall Width 22 in, Nose Plate Depth 7 in, Nose Plate Width 22 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Flat Back, Handle Type Single-Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.