Vessel Repair Kit, 3/4 to 1 In.

  • Mfr # RK34-375V

  • Zoro # G6203784


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Size
3/4 in to 1 in
For Use With
34-375XL, 34-975XL2
Includes
(2) Check Seal Retainers, (2) Check Seal Rings, (2) Poppet, (2) Poppet Screws, (2) Relief Valve Cover Short Screws, (4) Relief Valve Cover Long Screws, #1 Check Seat, #1 Check Spring, #1 Check Spring Retainer, Check Housing, Diaphragm, O-Ring, #1 Check Seat, O-Ring, Housing Inlet, O-Ring, Housing Outlet, O-Ring, Relief Valve Cover, O-Ring, Relief Valve Seat, O-Ring, Relief Valve Stem, Relief Valve Cover, Relief Valve Lower Plunger, Relief Valve Seal Retaining Screw, Relief Valve Seal Ring, Relief Valve Seat, Relief Valve Spring, Relief Valve Upper Plunger, Test Cocks
Temp. Range
33 Degrees to 140 Degrees F
Body Material
Rubber, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK34-375V
Zoro #
G6203784
UPC #
612052093000
Country of Origin
China

Dimensions

Size
3/4 in to 1 in

Details

Item
Valve Repair Kit
For Use With
34-375XL, 34-975XL2
Includes
(2) Check Seal Retainers, (2) Check Seal Rings, (2) Poppet, (2) Poppet Screws, (2) Relief Valve Cover Short Screws, (4) Relief Valve Cover Long Screws, #1 Check Seat, #1 Check Spring, #1 Check Spring Retainer, Check Housing, Diaphragm, O-Ring, #1 Check Seat, O-Ring, Housing Inlet, O-Ring, Housing Outlet, O-Ring, Relief Valve Cover, O-Ring, Relief Valve Seat, O-Ring, Relief Valve Stem, Relief Valve Cover, Relief Valve Lower Plunger, Relief Valve Seal Retaining Screw, Relief Valve Seal Ring, Relief Valve Seat, Relief Valve Spring, Relief Valve Upper Plunger, Test Cocks
Temp. Range
33 Degrees to 140 Degrees F
Body Material
Rubber, Steel
Product Type
Valve Repair Kit
Operating Temperature - Maximum
140 Degrees F
Compatible with Series
34-375, 34-375XL
Material
Rubber, Steel
Operating Temperature - Minimum
33 Degrees F
Compatible with Manufacturer Model Number
375, 375XL
Valve Type
Relief Valves
For Use With Mfr. Model Number
375, 375XL
Compatible Manufacturer Part Number
375, 375XL
Compatible Manufacturer Model Number
375, 375XL
Compatible with Manufacturer Model No.
375, 375XL
Compatible with Mfr. Model No.
375, 375XL
For Use with Mfr Model Number
375, 375XL
Compatible Pump Manufacturer Part Number
375, 375XL
Compatible Mfr. Model Number
375, 375XL

Description

Valve Repair Kit, Product Type Valve Repair Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.