Drum Truck, 55 Gal, Steel, Rubber Wheel

  • Mfr # 34D644

  • Zoro # G6204055


product price:  $340.99
/ea
Free Shipping & Returns

Key Features

Overall Height
56 1/2 in
Overall Width
24 in
Material
Steel
Color
Red
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34D644
Zoro #
G6204055
UPC #
190735264751
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
56 1/2 in
Overall Width
24 in
Wheel Diameter
10 in
Front Wheel Dia.
10 in
Overall Depth
21 1/2 in
Rear Wheel Width
1 1/2 in
Rear Wheel Dia.
6 in
Front Wheel Width
2 1/2 in
Overall HxWxD
56 1/2 in x 24 in x 21 1/2 in
Wheel Dia.
10 in

Details

Material
Steel
Color
Red
Load Capacity
1,000 lb
Item
Ergonomic Tilt-Back Dispensing Steel-Frame Drum Hand Truck
Wheel Type
Tread on Core
Handle Type
Dual
Wheel Material
Rubber
Finish
Powder Coated
Wheel Bearings
Roller
For Use With
Steel Drums
Hand Truck Handle Type
Dual Handle
Drum Capacity
55 gal
Includes
Adjustable Chime Hook, Beveled Steel Drum Shoes
Caster/Wheel Configuration
(4) Axle-Mounted
For Container Material
Steel
For Container Capacity
55 gal
Nose Plate Material
Steel
Operation
Manual
Includes Stair Climber
With Stair Climber
Includes Foot Assist
Without Foot Assist
Frame Type
Rounded Back
Wheel Type/Material
Tread on Core Rubber
Wheel/Tread Material
Rubber
Nose Plate Type
Prong
Frame Material
Steel
For Cntnr Cap
55 gal
Color/Finish
Red

Description

Drum Hand Truck, Load Capacity 1,000 lb, For Container Material Steel, Wheel Dia. 10 in, Wheel Type Tread on Core, Frame Material Steel, Frame Type Rounded Back, Handle Type Dual, Includes Foot Assist Without Foot Assist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.