Reducing Adapter, 3/4 in Male BSPP x 3/8 in Female BSPP, 316 Stainless Steel

  • Mfr # RI3/4EDX3/871

  • Zoro # G6208657


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4" x 3/8"
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
BSPP
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RI3/4EDX3/871
Zoro #
G6208657
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size - Pipe Fitting
3/4" x 3/8"
Hex Size
32 mm
Pipe Size (Fittings)
3/4" x 3/8"
Outside Dia.
1-1/4"
Pipe Size
3/4" x 3/8"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/8 in
Overall Length
1 in

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
BSPP
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Reducing Adapter
Standards
DIN ISO 8434, ISO 1179
Max. Steam Pressure
5,800 psi
Number of Holes
2
Max. Pressure
4500 psi
Specific Pipe Fitting Shape
Reducing Adapter
Temp. Range
30 Degrees to 250 Degrees F
Fittings Sub-Category
Adapters
Application
Hydraulic Fluid
Includes Pre-Applied Thread Sealant
No
Seal Material
Nitrile
Fitting Side A Type
BSPP
Fitting Side B Type
BSPP
Fitting Side B Gender
Female
Material Grade
316
Maximum Operating Pressure
4,500 psi
Includes Seal
Yes
Color
Silver
Fitting Side A Gender
Male

Description

Straight, Stainless Steel, 316, 3/4 in, Male, Threaded, 3/8 in, Female, Threaded, 4,500 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.