1/2" FNPT Bronze Ball Valve Inline

  • Mfr # 70LF10310

  • Zoro # G6213076


product price:  $33.89
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70LF10310
Zoro #
G6213076
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.25 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Handle Length
4.87 in
Connection Size - Side 2
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Lever
Stem Type
Blowout Resistant
Compliance
MSS SP-110
Stem Material
Brass
Seat Material
PTFE
Handle Material
Stainless Steel
Max. Pressure
600 PSI CWP
Features
White Grip, and Blue Hang Tag
Temp. Range
-20 Degrees to 450 Degrees F
Body Material
Bronze
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Ball Valve Product Group
Manual
Seal Material
RPTFE
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
29 in Hg
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
0.01
Connection Type - Side 1
NPT
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Body
Bronze
Operating Temperature - Maximum
350 Degrees F
Connection Type - Side 2
NPT
Color - Valve Handle
Yellow
Handle - Locking
Non-Locking
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
150 PSI WSP
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.