Hydraulic Quick Connect Hose Coupling, High Pressure Stainless Steel Body, Push-to-Connect Lock

  • Mfr # SH71-3C4-4FV

  • Zoro # G6219972


product price:  $798.99
/ea
Free Shipping & Returns

Key Features

Coupler Interchange Type
71
Body Material
High Pressure Stainless Steel
Seal Material
Fluorocarbon
Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH71-3C4-4FV
Zoro #
G6219972
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Thread Size
1/4"-18
Overall Length
1 15/16 in
Max. Outside Dia.
1 3/16 in
Coupling Size
1/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
71
Body Material
High Pressure Stainless Steel
Seal Material
Fluorocarbon
Coupler Flow Rate
5.0 gpm
Max. Pressure
10,000 psi
Coupler Body Material
HP Stainless Steel
Connection Type
NPTF
Shut Off
Yes
Sleeve Material
HP Stainless Steel
Coupling Locking Type
Push-to-Connect
Series
71
Bearing Material
Ceramic
Coupler Connection Type
FNPT
Coupler Finish
Plain
Locking Mechanism
Ball
Operating Temp. Range
-20 Degrees to 375 Degrees F
Valve Design
Flush Face
Quick Coupler Type
Hydraulic Coupler Body
Includes Valve
Yes
Includes Shut Off
Yes
Finish/Coating
Plain
Max. Flow Rate
18.93 lpm
Valve Type
Non-Spill
Fitting Type
Female NPTF
Max. Working Pressure @ 70 F
10,000 psi
Includes Bearing
Yes
Coupling Component
Socket
Hose Fitting Gender
Female
Sub-Brand
Snap-Tite

Description

Hydraulic Quick Connect Hose Coupling, Socket, 71 Series, High Pressure Stainless Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 18.93 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.