Masonry/Stud Door Frames, Type ST, Steel

  • Mfr # SU 16 CRS 6070 BHRA C1RFB BU-ST

  • Zoro # G6240823


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Door Type
3
Frame Type
Masonry/Stud
Material
16 Gauge Steel
Door Opening Height
84 in
Door Opening Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU 16 CRS 6070 BHRA C1RFB BU-ST
Zoro #
G6240823
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
72 in
Overall Depth
5 3/4 in
Dimension C
67 1/4 in
Dimension B
37 5/16 in
Throat Opening Size
4 7/8 in
Dimension A
7 3/8 in
Lock to Door Top Height
42 1/2 in
Top Hinge to Door Top Height
7 1/2 in
Bottom Hinge to Door Top Height
67 1/4 in
Overall Width
72 in
Overall Height
84 in
Middle Hinge to Door Top Height
37 1/4 in

Details

Item
Security Door Frame
Door Type
3
Frame Type
Masonry/Stud
Material
16 Gauge Steel
Fire Rating
180 min
Agency Compliance
UL Listed
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Frame Material
Steel
Number of Doors
2
Frame Metal Material Gauge
16 ga
Door Hand Orientation
Right Hand
Door Design
Masonry/Stud Frames
Hinge Placement Type
3

Description

Masonry/Stud Frame, Door Type ST, Material 16 Gauge Steel, Door Opening Height 84 In., Door Opening Width 72 In., Throat Opening Size 4-7/8 In., Overall Depth 5-3/4 In., Agency Compliance UL Listed, 7-3/8 In., 37-5/16 In., 67-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.