Masonry/Stud Frame 96 x 80 ST

  • Mfr # CHMDDFR 80 68-MS-ST

  • Zoro # G6240866


product price:  $559.99
/ea
Free Shipping & Returns

Key Features

Door Type
3
Frame Type
Masonry/Stud
Material
16-gauge steel
Door Opening Height
80 in
Door Opening Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMDDFR 80 68-MS-ST
Zoro #
G6240866
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
96 in
Overall Depth
5 3/4 in
Dimension C
67 1/4 in
Dimension B
37 5/16 in
Dimension D
38 7/16 in
Throat Opening Size
4 7/8 in
Dimension A
7 3/8 in
Overall Width
96 in
Top Hinge to Door Top Height
7 1/2 in
Overall Height
80 in
Middle Hinge to Door Top Height
37 1/4 in
Lock to Door Top Height
38 1/2 in
Bottom Hinge to Door Top Height
67 1/4 in

Details

Item
Double Door Frame
Door Type
3
Frame Type
Masonry/Stud
Material
16-gauge steel
Fire Rating
180 min
Includes
Masonry Wire Anchors, Multipurpose Stud Anchors
Agency Compliance
3 Hours Fire Rating, UL
Thermal Insulation U-Factor
0.41
For Use With
3TGF3, 3TGF4
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Doors
2
Frame Metal Material Gauge
16 ga
Standards
UL
Compatible with Brand
CECO
Frame Material
Steel
Door Hand Orientation
Left Hand
Compatible with Manufacturer Model Number
CHMDD 80 68-LHR-CYL-ST, CHMDD 80 68-RHR-CYL-ST
Hinge Placement Type
3
Compatible Manufacturer Part Number
CHMDD 80 68-LHR-CYL-ST, CHMDD 80 68-RHR-CYL-ST
Compatible with Mfr. Model No.
CHMDD 80 68-LHR-CYL-ST, CHMDD 80 68-RHR-CYL-ST
For Use with Mfr Model Number
CHMDD 80 68-LHR-CYL-ST, CHMDD 80 68-RHR-CYL-ST
Compatible Manufacturer Model Number
CHMDD 80 68-LHR-CYL-ST, CHMDD 80 68-RHR-CYL-ST
For Use With Mfr. Model Number
CHMDD 80 68-LHR-CYL-ST, CHMDD 80 68-RHR-CYL-ST
Compatible with Manufacturer Model No.
CHMDD 80 68-LHR-CYL-ST, CHMDD 80 68-RHR-CYL-ST
Compatible Pump Manufacturer Part Number
CHMDD 80 68-LHR-CYL-ST, CHMDD 80 68-RHR-CYL-ST
Compatible Mfr. Model Number
CHMDD 80 68-LHR-CYL-ST, CHMDD 80 68-RHR-CYL-ST

Description

Double Door Frames, Door Type 3, Frame Type Masonry/Stud, Material 16-gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 96 In., Throat Opening Size 4-7/8 In., Overall Depth 5-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, For Use With 3TGF3, 3TGF4, Includes Multipurpose Stud Anchors and Masonry Wire Anchors, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.