Motor Oil, 55 gal. Size, 5W-30 SAE Grade
Mfr # 809332
Zoro # G6243583
product price:Â $1,639.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Base Oil - Engine and Motor Oils
Synthetic Blend
Size
55 gal
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
809332
Zoro #
G6243583
UPC #
074130023307
Country of Origin
United States
Dimensions
Size
55 gal
Container Size
55 gal
Description
Engine Oil, Series High Mileage with Maxlife, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -27.4 Degrees F, Viscosity @ 100 Deg C 11 cSt, Viscosity @ 40 Deg C 64 cSt, Viscosity Index 161
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.