OFFICE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486Y23

  • Mfr # 486Y23

  • Zoro # G6245753


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
OFFICE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486Y23
Zoro #
G6245753
UPC #
00194484296889
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
OFFICE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Glow In The Dark
No
Sign Legend Background Color
White
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Graffiti Resistant
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
State Specific Sign
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Legend
Office
ANSI 969 Compliant
No
Sign Header
No Header
Write on Surface
No
ANSI Standards
ANSI Z535
Mirror Print
No
Adhesive Type
Acrylic
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Office, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.