Flat Washer, For Screw Size M5 , 316 Stainless Steel Plain Finish

  • Mfr # WAS407M5

  • Zoro # G6250470


product price:  $6.99
/ea

Key Features

Material
316 Stainless Steel
Finish
Plain
For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAS407M5
Zoro #
G6250470
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
0.9 mm
Maximum Thickness
1.1 mm
Inside Diameter
5.30 mm
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
Standards
DIN 125
System of Measurement
Metric
Application
General Purpose
Color
Silver
Washer Material Grade
AMPG 316H5
Rockwell Hardness
C25
Brinell Hardness
250
Thickness Tolerance
+/-0.10mm
Type
Flat Washer
Dimensional Standards
DIN 125
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Solvent-Resistant, Salt Water-Resistant
Pack Size
Small Pack
Material Quality Standards
ASTM A276
Tensile Strength
125,000 psi
Material Grade/Class
316 H5
For Use With
Bolts, Nuts, Screws, Studs
Hardness
25 HRC
FDA Approved
Not FDA Approved
Washer Type
Regular Rim

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, For Screw Size M5, Inside Diameter 5.3 mm, Outside Diameter 10 mm, Maximum Thickness 1.1 mm, System of Measurement Metric, Minimum Thickness 0.9 mm, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products