Door and Butt Hinge, Brass, Bronze, Screw-On Mounting, 1 3/4 in Leaf W x 4 1/2 in Leaf H

  • Mfr # FBB199 4 5X4 5 26D BR

  • Zoro # G6264610


product price:  $44.59
/ea
Sold in multiples of 3 for $133.77

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
1 3/4 in
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBB199 4 5X4 5 26D BR
Zoro #
G6264610
UPC #
033923019231
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
1 3/4 in
Pin Dia.
1/4 in
Required Door Thickness
1-3/4
Frame Leaf Width
1 3/4 in
Frame Leaf Thickness
0.18 in
Overall Width
4 1/2 in
Frame Leaf Height
4 1/2 in
Overall Knuckle Height
4 1/2 in
Pin Diameter
1/4 in

Details

Corners
Square
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
100 lb
Material
Brass, Bronze
Mounting
Screw-On
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Template Screw Hole Location, Non-Detachable Ball Bearings, For Use On Heavy Doors, Reversible Flush Tips and Pins
Item
Door and Butt Hinge
Hardware
Included
Standards
ANSI A156.1
Holes
With
Pin Type
Barrel
Ligature Resistant
No
Pin Material
Stainless Steel
Bearing Type
Ball
Fire Rating - Door Hardware
3 hr
Hand Orientation
Non-Handed
Corner Type
Square
Mounting Style
Full Mortise
Number of Holes per Leaf
4
Removable Pin
Yes
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Resistance Properties
Corrosion-Resistant
Range of Motion - Maximum
180 Degrees

Description

Butt Hinge, Brass, Bronze, Satin Chrome Finish, 100 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.