NO PETS ALLOWED IN PLAYGROUND AREA, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 485L61

  • Mfr # 485L61

  • Zoro # G6267298


product price:  $22.19
/ea

Key Features

Legend
NO PETS ALLOWED IN PLAYGROUND AREA
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485L61
Zoro #
G6267298
UPC #
00194484277147
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
NO PETS ALLOWED IN PLAYGROUND AREA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Legend Style
Symbol and Text
Standards
Local and State "Leash" Law
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Sign Background Color
White
ANSI Compliant
No
OSHA Compliant
No
Legend Color
Black
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
Write on Surface
No
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Includes Mounting Hardware
No
Sign Legend
No Pets Allowed In Playground Area
Legend Pictogram ID
PPIC-246
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Dog
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Pets Allowed In Playground Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.