Digital Video Recorder Kit, Fixed Type

  • Mfr # VT-TH2KT84TB-2

  • Zoro # G6277682


product price:  $733.99
/ea
Free Shipping & Returns

Key Features

Includes
USB Mouse
Features
Supporting HD-TVI/AHD/CVI/960H Cameras
Recording Modes
Schedule, Motion, Smart
Number of Channels
8
Focal Length
2.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VT-TH2KT84TB-2
Zoro #
G6277682
UPC #
814850011099
Country of Origin
China

Dimensions

Focal Length
2.80mm
Camera Height
3 1/2 in
DVR Depth
10 in
Camera Width
3 1/4 in
DVR Height
2 in
Camera Length
6 1/8 in
Hard Drive Size
6 TB
DVR Width
10 in
Manufacturers Warranty Length
3 yr
Recorder Height
2 in
Recorder Width
10 in
Recorder Depth
10 in
Maximum Focal Length
2.8 mm

Details

Item
Digital Video Recorder Kit
Includes
USB Mouse
Features
Supporting HD-TVI/AHD/CVI/960H Cameras
Recording Modes
Schedule, Motion, Smart
Number of Channels
8
Lens
Fixed
Camera Voltage
12V DC
Recorder Voltage
12V DC
Min. Light Level
0 Lux (IR On)
For Use With
Mfr. No. VT-TJB01
Mount
Ceiling, or Wall, Surface
Cable Type
Coaxial
Format Type
PAL/NTSC
Display
Color
Camera Resolution
1080p
Flash
No
Recording Time
Variable
Type
Fixed
Camera Design
Bullet
Color Display
Color
Internal Memory Capacity
4 TB
Maximum Viewing Angle
92.8 Degrees
Camera Pixels
1920 x 1080
Number of Cameras Included
4
Recorder Maximum Input Voltage
12V DC
Camera Operating Voltage
12V DC
Lens Type
Fixed
Minimum Light Level
0 lux
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Digital Video Recorder Kit, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 1080p, Camera Operating Voltage 12V DC, Internal Memory Capacity 4 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 92.8 Degrees , Camera Diameter Not Applicable, Camera Height 3 1/2 in, Camera Length 6 1/8 in, Camera Pixels 1920 x 1080, Camera Width 3 1/4 in, Color Display Color, Features Supporting HD-TVI/AHD/CVI/960H Cameras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.