Anti-Seize, General Purpose Anti-Seize, Can, 8 oz, Nickel Base, Paste, 2600 Degrees F Max

  • Mfr # 90728

  • Zoro # G6279561


product price:  $25.99
/ea

Key Features

Anti-Seize Type
General Purpose
Base Anti-Seize Compound
Nickel
Container Type
Can
Physical Form
Paste
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90728
Zoro #
G6279561
UPC #
745619907288
Country of Origin
United States

Details

Anti-Seize Type
General Purpose
Item
Anti-Seize
Container Capacity
8 oz
Base Anti-Seize Compound
Nickel
Container Type
Can
Physical Form
Paste
NSF Rating
Not Rated
Operating Temperature - Maximum
2600 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Green Environmental Attribute
Meets SCAQMD Requirements
Application
Gears, Cables, Chains and Sprockets
Flash Point
449 Degrees F
Series
9072
Specific Gravity
1.20
Color
Silver
Standards
GM-6108M
VOC Content
0%
Odorless
No
50 State VOC Compliant
Yes
Maximum Pressure
Not Rated
Military Standard
MIL-A-907E, MIL-PRF-907E
Metal Free
No
For Use On Materials
Stainless Steel
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Flammability
Non-Flammable
Water Resistance
Yes
Odor
Not Odorless
Conductivity
Conductive
For Material
Stainless Steel
Primary Additives
Graphite

Description

General Purpose Anti-Seize, 8 oz, Can, Nickel, Paste, 9072, -65 Degrees F, 2,600 Degrees F, Vibra-Tite, Silver, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.