Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 50 mL Bottle

  • Mfr # 13150

  • Zoro # G6281655


product price:  $20.39
/ea

Key Features

Series
VIBRA-TITE 131
Color
Red
Product Form
Liquid
Container Size
1.69 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13150
Zoro #
G6281655
UPC #
745619131508
Country of Origin
United States

Dimensions

Container Size
1.69 fl oz
For Maximum Thread Diameter
1 in
For Fastener Dia.
Up to 1 in
Size
50 mL

Details

Item
High-Strength Threadlocker
Series
VIBRA-TITE 131
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
4 min
Threadlocker Classification
Threadlocker
Application
General Purpose Bolts and Nuts
Chemical Type
Anaerobic
Viscosity
1,800 to 5,000 cP
Flash Point
268 Degrees F
Threadlocker Disassembly
Permanent
Temp. Range
-60 Degrees to 300 Degrees F
Specific Gravity
1.05
Standards
ASTM D-5363, MIL-S-46163-A, NSF Non-Food
Gap Fill
0.007 in
Shelf Life
2 yr
Full Cure Time
1 day
Breakaway Torque
200 in-lb
Compatible Primer Series
Vibra-Tite 611
Prevailing Torque
250 in-lb
Threadlocker Properties
High-Temperature Resistant
VOC Content
0.1 lb/gal
Maximum Viscosity
5,000 cps
Maximum Operating Temperature
300 Degrees F
Minimum Viscosity
1,800 cps
Storage Requirements
14 Degrees to 86 Degrees F
Removal Method
Hand Tool and Heat
Minimum Operating Temperature
-65 Degrees F

Description

High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 131, Container Size 1.69 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Working Time 4 min, Breakaway Torque 200 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Threadlocker Properties High-Temperature Resistant, Standards ASTM D-5363, MIL-S-46163-A, NSF Non-Food

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.