Flat Washer, For Screw Size 1 1/2" , Stainless Steel Plain Finish, 5 PK

  • Mfr # U55205.150.0001

  • Zoro # G6282705


product price:  $22.15
/pk 5, $4.43/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
3 in
Minimum Thickness
0.136 in
Maximum Thickness
0.192 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U55205.150.0001
Zoro #
G6282705
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 1/2"
Outside Diameter
3 in
Minimum Thickness
0.136 in
Maximum Thickness
0.192 in
Inside Diameter
1.625 in
Inside Diameter Tolerance
+0.030 in ; -0.007 in
Outside Diameter Tolerance
+0.030 in ; -0.007 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Metric
Application
For Sheet Metal, Plumbing, Electrical Work
Rockwell Hardness
Not Rated
Temp. (F)
-58 Degrees to 302 Degrees F
Type
SAE Flat Washer
Thickness Tolerance
+0.027 in ; -0.029 in
Color
Silver
Minimum Temperature
-58 Degrees F
Resistance Properties
Corrosion-Resistant
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.21.1, SAE
Material Grade/Class
316
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Removable
Removable

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1 1/2 in, Inside Diameter 1.625 in, Outside Diameter 3 in, Maximum Thickness 0.192 in, System of Measurement Inch, Minimum Thickness 0.136 in, Color Silver, Inside Diameter Tolerance +0.030 in ; -0.007 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.