Flat Washer, For Screw Size 1 3/8" , Stainless Steel Plain Finish, 5 PK

  • Mfr # U51420.137.0001

  • Zoro # G6282748


product price:  $22.15
/pk 5, $4.43/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
1 3/8"
Outside Diameter
3 1/4 in
Minimum Thickness
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51420.137.0001
Zoro #
G6282748
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 3/8"
Outside Diameter
3 1/4 in
Minimum Thickness
0.18 in
Maximum Thickness
0.18 in
Inside Diameter
1.5 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Rockwell Hardness
Not Rated
Application
For Sheet Metal, Plumbing, Electrical Work
Type
Flat Washer
Pack Size
Small Pack
Material Grade/Class
18-8
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.21.1
Hardness
Not Rated

Description

USS Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 3/8 in, Inside Diameter 1.5 in, Outside Diameter 3 1/4 in, Maximum Thickness 0.213 in, System of Measurement Inch, Minimum Thickness 0.153 in, Material Quality Standards Not Applicable, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Rockwell Hardness Not Rated, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.