Flat Washer, For Screw Size 1 1/4" , Stainless Steel Plain Finish, 5 PK

  • Mfr # U51410.125.0001

  • Zoro # G6282888


product price:  $19.19
/pk 5, $3.84/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
2 1/2 in
Minimum Thickness
0.253 in
Maximum Thickness
0.323 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51410.125.0001
Zoro #
G6282888
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 1/4"
Outside Diameter
2 1/2 in
Minimum Thickness
0.253 in
Maximum Thickness
0.323 in
Inside Diameter
1.281 in
Outside Diameter Tolerance
+0.030 in ; -0.007 in
Inside Diameter Tolerance
+0.030 in ; -0.007 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.22.1
System of Measurement
Metric
Application
For Sheet Metal, Plumbing, Electrical Work
Temp. (F)
-58 Degrees to 302 Degrees F
Color
Silver
Type
Flat Washer
Thickness Tolerance
+0.042 in ; -0.028 in
Made in North America
Not Made in North America
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Resistance Properties
Corrosion-Resistant
RoHS Compliant
RoHS Compliant
Material Grade/Class
18-8
Dimensional Standards
ASME B18.21.1
Manufacturer Location
Globally Sourced
REACH Compliant
REACH Compliant
Removable
Removable

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 1/4 in, Inside Diameter 1.281 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.323 in, System of Measurement Inch, Minimum Thickness 0.253 in, Color Silver, Inside Diameter Tolerance +0.030 in ; -0.007 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.