Stem Caster, 2-1/2" Wheel Dia., 75 lb.

  • Mfr # 429H09

  • Zoro # G6285997


product price:  $5.69
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Standard
Wheel Width
7/8 in
Mounting Height
3 3/32 in
Load Rating
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
429H09
Zoro #
G6285997
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
7/8 in
Mounting Height
3 3/32 in
Stem Length
1 in
Overall Height
3 1/16 in
Stem Dia.
3/8 in
Wheel Dia.
2 1/2 in
Caster Stem Size
3/8 in x 1 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Standard
Load Rating
75 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
All Purpose Industrial and Commercial Casters
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Frame Finish
Nickel Plated
Caster Sub-Type
Swivel
Replacement Wheel
2G003
Core Color
Black
Caster Wheel Shape
Standard
Caster Temp. Range
-40 Degrees to 158 Degrees F
Caster Brake Included
No
Caster Wheel Bearings
Plain
Caster Wheel/Tread Material
Rubber
Caster Temp. Range Available
Yes
Caster Raceway
Double Ball
Wheel Color
Black
Caster Product Group
Swivel Caster
Caster Core Material
Rubber
Caster Swivel Lock Type
No Lock Included
Standards
ANSI/BIFMA
Caster Load Rating Range
Light-Duty
Swivel Lock Type
No Lock Included
Operating Temperature Range
-40 Degrees to 158 Degrees F
Wheel Core Material
Rubber
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Black
Shop By
Closeouts
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Load Capacity - Maximum
75 lb

Description

Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 3 3/32 in Mounting Height, Plain, 3/8 in x 1 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Nickel Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.