Chesapeake Steel Toe PVC Safety Boot, Waterproof, Defined Heel, Oil-Resistant Sole, Black, Size 11

  • Mfr # 8677633

  • Zoro # G6289241


product price:  $22.68
/pr

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
Series
Chesapeake
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8677633
Zoro #
G6289241
UPC #
791079186039
Country of Origin
United States

Dimensions

Size
11
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Chesapeake
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Agriculture
Metatarsal Guard
No
Standards
ASTM F2413-18
Toe Shape
Round
Outsole Material
PVC
Insulation Type
None
Resists
Water
Footwear Sole Pattern
Bay-Loc
Style Number
86776
Footwear Closure Type
Pull On
Insulated
No
For Outdoor Traction
Yes
Midsole Material
PVC
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Electrical Hazard Rated
No
Waterproof Type
PVC
Removable Insole
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
Grade 1 Toecap
Puncture Resistant Insole
No
Completely Non Metallic
No
Static Dissipative
No
Shoe Style
Knee
Insole Color
Gray

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Bay-Loc, Insulated No, Size 11, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.