Men's Boots, 7 Composite Toe, 8" H, Coyote, E04272

  • Mfr # E04272

  • Zoro # G6292382


product price:  $179.95
/pr
Free Shipping & Returns

Key Features

Size
7
Footwear Width
EW
Toe Type
Composite
Height
8"
Color
Coyote
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E04272
Zoro #
G6292382
UPC #
884547402967
Country of Origin
Viet Nam

Dimensions

Size
7
Footwear Width
EW
Height
8"
Heel Height
Less Than 1/2"

Details

Item
Boots
Toe Type
Composite
Color
Coyote
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Wide Toe Cap
No
Upper Material Description
1680 Denier Ballistic Nylon, Full Grain Nubuck Leather
ASTM Footwear Class
F2413 18 M I/75 C/75 EH
Max. Heat Rating
Not Rated
Insole System
eva
Conductive
No
Shineable Toe
No
CSA Footwear Standard
Not Specified
Insulation Weight
None
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
Waterproof Membrane
Footwear Style
8" Work Boot
Chain Saw Cut Resistant
No
Shank Material
nylon
Footwear Sole Pattern
Lug
Non Metallic Upper
Yes
Predominant Footwear Color
Coyote
Toe Shape
Round
Removable Insole
Yes
Last Number or Name
GX
Non-Marking Sole
Yes
Insulated
Yes
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Midsole Material
Eva
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Liner Material
Moisture Wicking
Style Number
E04272
Static Dissipative
No
Insulation Type
None
Waterproof
Yes
Chemical Resisting Sole
No
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Standards
ASTM F2413-11

Description

8 in Work Boot, Footwear Style 8 in Work Boot, 7, EW, Men's, Coyote, Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof Yes, Insulated Yes, 8 in Height, Coyote, Style Number E04272, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.